

COOPER BEARING
COOPER BEARING
01EBCP512EXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCP512EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 5-3/4"
Pillow Block Bearing; 4 Bolt Pillow Block; 5-3/4" Bore; 7-1/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19" Minimum Bolt Spacing; 20" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.01EBCP512EXAT
BDI #
24531383

Details
13744.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP512EXAT/p/24531383
Your Price
$ 13,744.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
91.238
EAN
7316579409605
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
01E B 512
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
203.082
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-3/4" Bore; 7-1/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19" Minimum Bolt Spacing; 20" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
20 Inch | 508Millimeter
Bolt Spacing Minimum
19 Inch | 482.6Millimeter
Length Thru Bore
6.875 Inch | 174.625 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
Nominal Bolt Center to Center
19.5 Inch | 495.3 Millimeter
Base to Center Height
7.125 Inch | 181 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh