https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDF8aW1hZ2UvanBlZ3xhRE0zTDJneE9DOHhNREl5TlRjNE1ESXlPREV5Tmk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNREJmTXpBd2VETXdNQzVxY0djfDNhMTgwNTRiN2E1ZmZjMDA5NTViYTMxMDRlZTA5MTkzNjE5NWE3MDg4ZGM3NjFmY2E1ZTE2MmM2MGMwYmExN2Q
https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDF8aW1hZ2UvanBlZ3xhRE0zTDJneE9DOHhNREl5TlRjNE1ESXlPREV5Tmk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNREJmTXpBd2VETXdNQzVxY0djfDNhMTgwNTRiN2E1ZmZjMDA5NTViYTMxMDRlZTA5MTkzNjE5NWE3MDg4ZGM3NjFmY2E1ZTE2MmM2MGMwYmExN2Q
COOPER BEARING
COOPER BEARING
01EBCP608GRHT05
COOPER BEARING COOPER BEARING
Description
COP.01EBCP608GRHT05 PILLOW BLOCK UNIT
Pillow Block Bearing; 4 Bolt Pillow Block; 6-1/2" Bore; 8-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 14" Minimum Bolt Spacing; 15" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
01EBCP608GRHT05
BDI #
24026558
Details
28043.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP608GRHT05/p/24026558
Your Price
$ 28,043.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
112.18
EAN
7316579815703
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
01E B 608
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
248
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-1/2" Bore; 8-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 14" Minimum Bolt Spacing; 15" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
8.375 Inch | 212.725 Millimeter
Bolt Spacing Maximum
15 Inch | 381Millimeter
Length Thru Bore
7.563 Inch | 192.1 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Nominal Bolt Center to Center
14.5 Inch | 368.3 Millimeter
Bolt Spacing Minimum
14 Inch | 355.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

