COOPER BEARING
COOPER BEARING
01EBCPM90MEXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCPM90MEXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 90MM
Pillow Block Bearing; 4 Bolt Pillow Block; 90MM Bore; 96.8MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 251MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
01EBCPM90MEXAT
BDI #
22989063
Details
5172.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCPM90MEXAT/p/22989063
Your Price
$ 5,172.66 / each
$ 5,173.00 / each BDIExpress
$ 5,173.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.296
EAN
7316579387194
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
01E B 90M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Medium Duty | M-Line Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
57.86
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 90MM Bore; 96.8MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 251MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
5.315 Inch | 135 Millimeter
Base to Center Height
3.811 Inch | 96.8 Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Bolt Spacing Minimum
9.882 Inch | 251Millimeter
Bolt Spacing Maximum
10.984 Inch | 279Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


