COOPER BEARING
COOPER BEARING
01EBCSNC518303EXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCSNC518303EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 3-3/16"
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 3-15/16" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 11.181" Minimum Bolt Spacing; 11.654" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.01EBCSNC518303EXAT
BDI #
22989347

Details
4854.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCSNC518303EXAT/p/22989347
Your Price
$ 4,854.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
27.46
EAN
7316579209908
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
01E B 303
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Medium Duty | SNC Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
56.012
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 3-15/16" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 11.181" Minimum Bolt Spacing; 11.654" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
3.938 Inch | 100.025 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
5.354 Inch | 136 Millimeter
Bolt Spacing Minimum
11.181 Inch | 284Millimeter
Nominal Bolt Center to Center
11.4 Inch | 289.6 Millimeter
Bolt Spacing Maximum
11.654 Inch | 296Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh