

COOPER BEARING
COOPER BEARING
02BCP404EXAT
COOPER BEARING COOPER BEARING
Description
COP.02BCP404EXAT PILLOW BLOCK UNIT ; HEAVY DUTY 4-1/4"
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/4" Bore; 6-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 17-1/4" Minimum Bolt Spacing; 18-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.02BCP404EXAT
BDI #
22989845

Details
10387.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCP404EXAT/p/22989845
Your Price
$ 10,387.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
83.585
EAN
7316579398459
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
02 B 404
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
172
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/4" Bore; 6-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 17-1/4" Minimum Bolt Spacing; 18-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
6.375 Inch | 162 Millimeter
Length Thru Bore
6.375 Inch | 161.925 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Nominal Bolt Center to Center
17.7 Inch | 449.6 Millimeter
Bolt Spacing Maximum
18.188 Inch | 461.975Millimeter
Bolt Spacing Minimum
17.25 Inch | 438.15Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh