

COOPER BEARING
COOPER BEARING
02BCPM412GRAT
COOPER BEARING COOPER BEARING
Description
COP.02BCPM412GRAT PILLOW BLOCK UNIT ; HEAVY DUTY 4-3/4"
Pillow Block Bearing; 4 Bolt Pillow Block; 4-3/4" Bore; 6-1/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 16" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.02BCPM412GRAT
BDI #
22989899

Details
13606.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCPM412GRAT/p/22989899
Your Price
$ 13,606.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
100.083
EAN
7316579387941
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
02 B 412
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | M-line Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
201
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-3/4" Bore; 6-1/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 16" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
4.75 Inch | 120.65 Millimeter
Bolt Spacing Minimum
16 Inch | 406.4Millimeter
Bolt Spacing Maximum
17.125 Inch | 434.975Millimeter
Nominal Bolt Center to Center
16.6 Inch | 421.6 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Base to Center Height
6.125 Inch | 155.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh