COOPER BEARING
COOPER BEARING
02BCSAFQ528500GRAT
COOPER BEARING COOPER BEARING
Description
02BCSAFQ528500GRAT PILLOW BLOCK UNIT ; HEAVY DUTY 5"
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 6" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 16" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.02BCSAFQ528500GRAT
BDI #
22990213

Details
13650.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCSAFQ528500GRAT/p/22990213
Your Price
$ 13,650.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
101.07
EAN
7316579402552
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
02 B 500
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Angled Pedestal Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
134.16907
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 6" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 16" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
5 Inch | 127 Millimeter
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Bolt Spacing Minimum
16 Inch | 406.4Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bolt Spacing Maximum
17.125 Inch | 434.975Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh