

COOPER BEARING
COOPER BEARING
02EBCFSAFQ517211EXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBCFSAFQ517211EXAT PILLOW BLK UINT ; ENHANCED HEAVY DUTY 2-11/16"
Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 3-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10" Minimum Bolt Spacing; 10-7/8" Maximum Bolt Spacing; Aluminum Triple Lip Contact Labyrinth; Expansion
Part #
COP.02EBCFSAFQ517211EXAT
BDI #
24530463

Details
5359.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02EBCFSAFQ517211EXAT/p/24530463
Your Price
$ 5,359.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.266
EAN
7316579404402
Product Group - BDI
M06288
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing
Product Specification
4 Bolt Pillow Block; 2-11/16" Bore; 3-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10" Minimum Bolt Spacing; 10-7/8" Maximum Bolt Spacing; Aluminum Triple Lip Contact Labyrinth; Expansion
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 3-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10" Minimum Bolt Spacing; 10-7/8" Maximum Bolt Spacing; Aluminum Triple Lip Contact Labyrinth; Expansion