

COOPER BEARING
COOPER BEARING
02EBCP145MEXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBCP145MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 145MM
Pillow Block Bearing; 4 Bolt Pillow Block; 145MM Bore; 203MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 534MM Minimum Bolt Spacing; 558MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.02EBCP145MEXAT
BDI #
24530547

Details
19104.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02EBCP145MEXAT/p/24530547
Your Price
$ 19,104.44 / each
$ 19,105.00 / each BDIExpress
$ 19,105.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
98.01
EAN
7316579409162
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
02E B 145M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
293.21481
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 145MM Bore; 203MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 534MM Minimum Bolt Spacing; 558MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
5.709 Inch | 145 Millimeter
Bolt Spacing Maximum
21.969 Inch | 558Millimeter
Bolt Spacing Minimum
21.024 Inch | 534Millimeter
Length Thru Bore
7.402 Inch | 188 Millimeter
Base to Center Height
8 Inch | 203 Millimeter
Nominal Bolt Center to Center
21.5 Inch | 546.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh