Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02EBCP208EXAT https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDF8aW1hZ2UvanBlZ3xhRE0zTDJneE9DOHhNREl5TlRjNE1ESXlPREV5Tmk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNREJmTXpBd2VETXdNQzVxY0djfDNhMTgwNTRiN2E1ZmZjMDA5NTViYTMxMDRlZTA5MTkzNjE5NWE3MDg4ZGM3NjFmY2E1ZTE2MmM2MGMwYmExN2Q
24530575 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

02EBCP208EXAT

Description

COP.02EBCP208EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 2-1/2"

Pillow Block Bearing; 4 Bolt Pillow Block; 2-1/2" Bore; 3-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10-1/4" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

COP.02EBCP208EXAT

BDI #
24530575

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3581.23 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3,581.23 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.82
EAN
7316579403849
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
02E B 208
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
37.2
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-1/2" Bore; 3-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10-1/4" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Bolt Spacing Minimum
10.25 Inch | 260.35Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Nominal Bolt Center to Center
10.6 Inch | 269.2 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh