

COOPER BEARING
COOPER BEARING
02EBCP220MGRAT
COOPER BEARING COOPER BEARING
Description
COP.02EBCP220MGRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 220MM
Pillow Block Bearing; 4 Bolt Pillow Block; 220MM Bore; 324MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 530MM Minimum Bolt Spacing; 570MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.02EBCP220MGRAT
BDI #
22990770

Details
86136.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02EBCP220MGRAT/p/22990770
Your Price
$ 86,136.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
381.2
EAN
7316579400886
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
02E B 220M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
760.5948
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 220MM Bore; 324MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 530MM Minimum Bolt Spacing; 570MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
8.661 Inch | 220 Millimeter
Nominal Bolt Center to Center
21.7 Inch | 551.2 Millimeter
Length Thru Bore
10.787 Inch | 274 Millimeter
Base to Center Height
12.75 Inch | 324 Millimeter
Bolt Spacing Minimum
20.866 Inch | 530Millimeter
Bolt Spacing Maximum
22.441 Inch | 570Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh