

COOPER BEARING
COOPER BEARING
02EBCP240MEXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBCP240MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 240MM
Pillow Block Bearing; 4 Bolt Pillow Block; 240MM Bore; 356MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 576MM Minimum Bolt Spacing; 616MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.02EBCP240MEXAT
BDI #
22990772

Details
104443.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02EBCP240MEXAT/p/22990772
Your Price
$ 104,443.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
442.124
EAN
7316579401067
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
02E B 240M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
868.62131
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 240MM Bore; 356MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 576MM Minimum Bolt Spacing; 616MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
9.449 Inch | 240 Millimeter
Bolt Spacing Minimum
22.677 Inch | 576Millimeter
Base to Center Height
14 Inch | 356 Millimeter
Length Thru Bore
11.024 Inch | 280 Millimeter
Bolt Spacing Maximum
24.252 Inch | 616Millimeter
Nominal Bolt Center to Center
23.5 Inch | 596.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh