Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02EBCP260MGRAT https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxM3xpbWFnZS9qcGVnfGFEZGlMMmd5TlM4eE1EYzJPVFV6TkRnM056Y3lOaTlKVGtSRFVGSlFRbGhZV0ZoZlFrTlFYelJDVEZSZk16QXdlRE13TUM1cWNHY3wyZjRiMGY5ODI1NTU3NmM1ZDE3N2U5YTIzNWQ5ZGU3MzI3NDQ1YmMxYmU1NzRhZDdhYjQ3MTYxYWM3Nzc1Yzg1
22990778 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

02EBCP260MGRAT

Description

COP.02EBCP260MGRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 260MM

Pillow Block Bearing; 4 Bolt Pillow Block; 260MM Bore; 356MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 576MM Minimum Bolt Spacing; 616MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

COP.02EBCP260MGRAT

BDI #
22990778

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

101896.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 101,896.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
392.04
EAN
7316579401098
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
02E B 260M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
868.62131
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 260MM Bore; 356MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 576MM Minimum Bolt Spacing; 616MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
10.236 Inch | 260 Millimeter
Base to Center Height
14 Inch | 356 Millimeter
Length Thru Bore
11.024 Inch | 280 Millimeter
Nominal Bolt Center to Center
23.5 Inch | 596.9 Millimeter
Bolt Spacing Maximum
24.252 Inch | 616Millimeter
Bolt Spacing Minimum
22.677 Inch | 576Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh