

COOPER BEARING
COOPER BEARING
02EBCP280MEXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBCP280MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 280MM
Pillow Block Bearing; 8 Bolt Pillow Block; 280MM Bore; 378MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 514MM Minimum Bolt Spacing; 554MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.02EBCP280MEXAT
BDI #
22990780

Details
121816.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02EBCP280MEXAT/p/22990780
Your Price
$ 121,816.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
571.902
EAN
7316579401425
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
02E B 280M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1122.15291
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 280MM Bore; 378MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 514MM Minimum Bolt Spacing; 554MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
21.811 Inch | 554Millimeter
Nominal Bolt Center to Center
21 Inch | 533.4 Millimeter
Length Thru Bore
11.811 Inch | 300 Millimeter
Bore
11.024 Inch | 280 Millimeter
Base to Center Height
14.875 Inch | 378 Millimeter
Bolt Spacing Minimum
20.236 Inch | 514Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh