Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02EBCP280MGRAT https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP-8BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1NXxpbWFnZS9qcGVnfGFETm1MMmd6TWk4eE1EYzNNamd4TURRNU9EQTNPQzlKVGtSRFVGSlFRbGhZV0ZoZlFrTlFYemhDVEZSZk16QXdlRE13TUM1cWNHY3wwNmNmZDRiNzNlZDNmODkyMmViNmQyMDlkOGRmZjBkZjExMjQ4ZmMzNDVjZTYwNTcxZmM1NWJhZDNmZjFjODcy
22990782 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

02EBCP280MGRAT

Description

COP.02EBCP280MGRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 280MM

Pillow Block Bearing; 8 Bolt Pillow Block; 280MM Bore; 378MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 514MM Minimum Bolt Spacing; 554MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

COP.02EBCP280MGRAT

BDI #
22990782

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

121816.04 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 121,816.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
574.101
EAN
7316579401432
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
02E B 280M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1122.15291
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 280MM Bore; 378MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 514MM Minimum Bolt Spacing; 554MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
14.875 Inch | 378 Millimeter
Nominal Bolt Center to Center
21 Inch | 533.4 Millimeter
Length Thru Bore
11.811 Inch | 300 Millimeter
Bore
11.024 Inch | 280 Millimeter
Bolt Spacing Maximum
21.811 Inch | 554Millimeter
Bolt Spacing Minimum
20.236 Inch | 514Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh