

COOPER BEARING
COOPER BEARING
02EBCP700GRAT
COOPER BEARING COOPER BEARING
Description
COP.02EBCP700GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 7"
Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 10-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 17-1/4" Minimum Bolt Spacing; 18-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.02EBCP700GRAT
BDI #
22990802

Details
58315.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02EBCP700GRAT/p/22990802
Your Price
$ 58,315.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
233.99
EAN
7316579400428
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
02E B 700
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
499
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 10-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 17-1/4" Minimum Bolt Spacing; 18-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
18 Inch | 457.2 Millimeter
Base to Center Height
10.75 Inch | 273 Millimeter
Bolt Spacing Maximum
18.75 Inch | 476.25Millimeter
Bore
7 Inch | 177.8 Millimeter
Length Thru Bore
9.5 Inch | 241.3 Millimeter
Bolt Spacing Minimum
17.25 Inch | 438.15Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh