

COOPER BEARING
COOPER BEARING
02EBCP800EXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBCP800EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 8"
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 12" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19-1/4" Minimum Bolt Spacing; 20-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.02EBCP800EXAT
BDI #
22990812

Details
69660.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02EBCP800EXAT/p/22990812
Your Price
$ 69,660.96 / each
$ 69,661.00 / each BDIExpress
$ 69,661.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
298.81
EAN
7316579482257
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
02E B 800
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
634
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 12" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19-1/4" Minimum Bolt Spacing; 20-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
8 Inch | 203.2 Millimeter
Bolt Spacing Maximum
20.75 Inch | 527.05Millimeter
Length Thru Bore
10.188 Inch | 258.775 Millimeter
Base to Center Height
12 Inch | 305 Millimeter
Nominal Bolt Center to Center
20 Inch | 508 Millimeter
Bolt Spacing Minimum
19.25 Inch | 488.95Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh