

COOPER BEARING
COOPER BEARING
02EBCZ608EXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBCZ608EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 6-1/2"
Pillow Block Bearing; 4 Bolt Pillow Block; 6-1/2" Bore; 10-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 16-7/8" Minimum Bolt Spacing; 18-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.02EBCZ608EXAT
BDI #
22990820

Details
47932.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02EBCZ608EXAT/p/22990820
Your Price
$ 47,932.08 / each
$ 47,933.00 / each BDIExpress
$ 47,933.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
220.81
EAN
7316579401678
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
02E B 608
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Heavy Duty | Marine Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
433.026
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-1/2" Bore; 10-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 16-7/8" Minimum Bolt Spacing; 18-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
18.375 Inch | 466.725Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Base to Center Height
10.5 Inch | 267 Millimeter
Nominal Bolt Center to Center
17.6 Inch | 447 Millimeter
Length Thru Bore
9.125 Inch | 231.775 Millimeter
Bolt Spacing Minimum
16.875 Inch | 428.625Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh