

COOPER BEARING
COOPER BEARING
03BCP1000EXAT
COOPER BEARING COOPER BEARING
Description
COP.03BCP1000EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 10"
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 15-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 25-5/8" Minimum Bolt Spacing; 27-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.03BCP1000EXAT
BDI #
24715476

Details
189896.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP1000EXAT/p/24715476
Your Price
$ 189,896.98 / each
$ 189,897.00 / each BDIExpress
$ 189,897.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
895.33
EAN
7316579389433
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-3/4 Inch
Relubricatable
Yes
Insert Part Number
03 B 1000
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1547
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 15-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 25-5/8" Minimum Bolt Spacing; 27-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
10 Inch | 254 Millimeter
Base to Center Height
15.5 Inch | 393.7 Millimeter
Nominal Bolt Center to Center
26.4 Inch | 670.6 Millimeter
Bolt Spacing Maximum
27.125 Inch | 688.975Millimeter
Bolt Spacing Minimum
25.625 Inch | 650.875Millimeter
Length Thru Bore
8.307 Inch | 211 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh