Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03BCP1200GRAT https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
24715490 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

03BCP1200GRAT

Description

03BCP1200GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 12"

Pillow Block Bearing; 8 Bolt Pillow Block; 12" Bore; 18" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 25-3/4" Minimum Bolt Spacing; 27-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

03BCP1200GRAT

BDI #
24715490

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1109.889
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
03 B 1200
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
2339
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 12" Bore; 18" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 25-3/4" Minimum Bolt Spacing; 27-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
12 Inch | 304.8 Millimeter
Length Thru Bore
9.606 Inch | 244 Millimeter
Bolt Spacing Minimum
25.75 Inch | 654.05Millimeter
Base to Center Height
18 Inch | 457.2 Millimeter
Bolt Spacing Maximum
27.313 Inch | 693.75Millimeter
Nominal Bolt Center to Center
26.5 Inch | 673.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh