

COOPER BEARING
COOPER BEARING
03BCP130MEXAT
COOPER BEARING COOPER BEARING
Description
COP.03BCP130MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 130MM
Pillow Block Bearing; 4 Bolt Pillow Block; 130MM Bore; 203MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 458MM Minimum Bolt Spacing; 482MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.03BCP130MEXAT
BDI #
24715500

Details
46554.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP130MEXAT/p/24715500
Your Price
$ 46,554.97 / each
$ 46,555.00 / each BDIExpress
$ 46,555.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
199.94
EAN
7316579388252
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 130M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
348.33037
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 130MM Bore; 203MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 458MM Minimum Bolt Spacing; 482MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
5.118 Inch | 130 Millimeter
Base to Center Height
8 Inch | 203 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Bolt Spacing Minimum
18.031 Inch | 458Millimeter
Bolt Spacing Maximum
18.976 Inch | 482Millimeter
Nominal Bolt Center to Center
18.5 Inch | 469.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh