

COOPER BEARING
COOPER BEARING
03BCP200MGRAT
COOPER BEARING COOPER BEARING
Description
COP.03BCP200MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 200MM
Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 311MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 616MM Minimum Bolt Spacing; 656MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.03BCP200MGRAT
BDI #
24715538

Details
144825.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP200MGRAT/p/24715538
Your Price
$ 144,825.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
565.76
EAN
7316579389389
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 200M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
437
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 311MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 616MM Minimum Bolt Spacing; 656MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
7.874 Inch | 200 Millimeter
Length Thru Bore
7.52 Inch | 191 Millimeter
Base to Center Height
12.25 Inch | 311 Millimeter
Bolt Spacing Maximum
25.827 Inch | 656Millimeter
Bolt Spacing Minimum
24.252 Inch | 616Millimeter
Nominal Bolt Center to Center
25 Inch | 635 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh