https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDF8aW1hZ2UvanBlZ3xhRE0zTDJneE9DOHhNREl5TlRjNE1ESXlPREV5Tmk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNREJmTXpBd2VETXdNQzVxY0djfDNhMTgwNTRiN2E1ZmZjMDA5NTViYTMxMDRlZTA5MTkzNjE5NWE3MDg4ZGM3NjFmY2E1ZTE2MmM2MGMwYmExN2Q
https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDF8aW1hZ2UvanBlZ3xhRE0zTDJneE9DOHhNREl5TlRjNE1ESXlPREV5Tmk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNREJmTXpBd2VETXdNQzVxY0djfDNhMTgwNTRiN2E1ZmZjMDA5NTViYTMxMDRlZTA5MTkzNjE5NWE3MDg4ZGM3NjFmY2E1ZTE2MmM2MGMwYmExN2Q
COOPER BEARING
COOPER BEARING
03BCP600GRAT
COOPER BEARING COOPER BEARING
Description
COP.03BCP600GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 6"
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 10" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 21-1/4" Minimum Bolt Spacing; 22-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
03BCP600GRAT
BDI #
24715614
Details
79115.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP600GRAT/p/24715614
Your Price
$ 79,115.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
331.77
EAN
7316579388757
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
03 B 600
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
592
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 10" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 21-1/4" Minimum Bolt Spacing; 22-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
6.299 Inch | 160 Millimeter
Bolt Spacing Maximum
22.75 Inch | 577.85Millimeter
Bore
6 Inch | 152.4 Millimeter
Base to Center Height
10 Inch | 254 Millimeter
Nominal Bolt Center to Center
22 Inch | 558.8 Millimeter
Bolt Spacing Minimum
21.25 Inch | 539.75Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

