https://www.bdiexpress.com/medias/INDL-BPBXXXX-21000-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5OTV8aW1hZ2UvanBlZ3xhR1UwTDJnek5DOHhNREl3T0Rjek5qY3pPVE0xT0M5SlRrUk1MVUpRUWxoWVdGaGZNakV3TURCZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8MDgwMGVlY2EwNWJmZDI5ZDk0NjI0MTYwMDEwYjZhOWMwMDljZWFiNjc4N2EzNTM2OTRiNDhiNDI4YzhhM2YwZQ
https://www.bdiexpress.com/medias/INDL-BPBXXXX-21000-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5OTV8aW1hZ2UvanBlZ3xhR1UwTDJnek5DOHhNREl3T0Rjek5qY3pPVE0xT0M5SlRrUk1MVUpRUWxoWVdGaGZNakV3TURCZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8MDgwMGVlY2EwNWJmZDI5ZDk0NjI0MTYwMDEwYjZhOWMwMDljZWFiNjc4N2EzNTM2OTRiNDhiNDI4YzhhM2YwZQ
LINKBELT
LINKBELT
21228Z
LINKBELT LINKBELT
Description
21228Z PILLOW BLOCK SLEEVE BEARING ; 1-3/4" SHAFT DIA 2-BOLT CI BRNZ SLV
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 1-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10407198
BDI #
582331
Details
1635.64
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/21228Z/p/582331
Your Price
$ 1,635.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.062
EAN
0662327192440
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
285BY216
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10407198
Weight / LBS
5.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 1-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Nominal Bolt Center to Center
5.3 Inch | 134.6 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Base to Center Height
1.5 Inch | 38.1 Millimeter
Actual Bolt Center to Center
5.3 Inch | 134.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

