Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4-15/16 SLV RTL PIL BLK MOD ; 431674 https://www.bdiexpress.com/medias/INDDODPBXXXX-SLV-RTL-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjZ8aW1hZ2UvanBlZ3xhR1ZpTDJoaE1TOHhNRFkyTlRRNE9ESTROVGN5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVMHhXWDFKVVRGOURTVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZDc3ZmFiZTA2MjlmYjFlNTIzYjg3ZTJiN2Q1NDIwYTZjZGNiNDYyMDEzODY4NzU0N2JhNGY4NWQ2MDYzNDYyZQ
27293655 Pillow Block Bearings 

DODGE DODGE

4-15/16 SLV RTL PIL BLK MOD ; 431674

Description

4-15/16 SLV RTL PIL BLK MOD ; 431674, PILLOW BLOCK BEARING (SMARTCATALOG)

4 Bolt Pillow Block; 4-15/16" Bore; 7-3/4" Base to Center Height; 20-1/2" Nominal Bolt Center to Center; Shaft Mount Mount; Plain Bearing; Relubricatable; Cast Iron; Non-Expansion; 8-7/8" Length Thru Bore; 2 Piece Split

Part #

431674

BDI #
27293655

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22895.27 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22,895.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782475531295
Weight / US pound
425
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Plain Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
4 Bolt Pillow Block; 4-15/16" Bore; 7-3/4" Base to Center Height; 20-1/2" Nominal Bolt Center to Center; Shaft Mount Mount; Plain Bearing; Relubricatable; Cast Iron; Non-Expansion; 8-7/8" Length Thru Bore; 2 Piece Split
Length Thru Bore
8.875 Inch | 225.425 Millimeter
Bolt Spacing Minimum
19.625 Inch | 498.475Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Bolt Spacing Maximum
21.375 Inch | 542.925Millimeter
Base to Center Height
7.75 Inch | 196.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh