https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-4Y-10-A-8-GX-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyN3xpbWFnZS9qcGVnfGFETmhMMmd4WWk4eE1ESXlPREV5TURnM09URXpOQzlKVGtSRlJGUlFRbGhZV0ZoZk1rSk1WRjgwV1Y4eE1GOUJYemhmUjFoZk16QXdlRE13TUM1cWNHY3w5NTFiMzFjY2E1MDRiNzRhM2VjYmY2Y2Y2YjFkMjIxY2ZiNjhmZTdjNGVhYTQ5NTIwMTFkYTA0Njk1NDQxMGM1
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-4Y-10-A-8-GX-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyN3xpbWFnZS9qcGVnfGFETmhMMmd4WWk4eE1ESXlPREV5TURnM09URXpOQzlKVGtSRlJGUlFRbGhZV0ZoZk1rSk1WRjgwV1Y4eE1GOUJYemhmUjFoZk16QXdlRE13TUM1cWNHY3w5NTFiMzFjY2E1MDRiNzRhM2VjYmY2Y2Y2YjFkMjIxY2ZiNjhmZTdjNGVhYTQ5NTIwMTFkYTA0Njk1NDQxMGM1
EDT CORP
EDT CORP
4Y10AD8-20WX
EDT CORP EDT CORP
Description
4Y10AD8-20WX PILLOW BLOCK BALL BEARING ; 62MM OD 304/316 SS
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1.56" Base to Center Height; Set Screw Mount; Ball Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Part #
4Y10AD8-20WX
BDI #
20877857
Details
1279.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4Y10AD8-20WX/p/20877857
Your Price
$ 1,279.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.451
EAN
0883450905411
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4Y206-20WX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Low Backing Height | -250 To 250 Deg F EDT Graphite Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1.56" Base to Center Height; Set Screw Mount; Ball Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.61 Inch | 40.9 Millimeter
Bolt Spacing Minimum
4.13 Inch | 104.9Millimeter
Base to Center Height
1.56 Inch | 39.624 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Bolt Spacing Maximum
5.13 Inch | 130.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

