Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

60-02-0215 https://www.bdiexpress.com/medias/INDROYPBXXXX-SPLIT-BABBITT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDJ8aW1hZ2UvanBlZ3xhR0l6TDJoa09DODVOVGt3TWpFNU9UTXhOamM0TG1wd1p3fGI5YzgxYTI3YmRkNmVkMjI5MGM3NmM0NDFlNzI4Y2Y2NGU0ZWJjZWI3MmI0NzZiZmM5ZTAzZDA1YjgwYzdjN2E
21477856 Pillow Block Bearings 

ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC

60-02-0215

Description

60-02-0215 SPLIT JOURNAL BEARING ; 2-15/16" BABBITT

Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 2-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

60-02-0215

BDI #
21477856

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

609.5643 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 609.56 / each
$ 617.00 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
ROYERSFORD FOUNDRY & MACHINE
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.206
Product Group - BDI
B04144
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.royersford.com
Weight / LBS
22.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 2-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8.5 Inch | 215.9 Millimeter
Actual Bolt Center to Center
8.5 Inch | 215.9Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh