Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

60-22-0207 https://www.bdiexpress.com/medias/INDROYPBXXXX-SPLIT-JOURNAL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NzR8aW1hZ2UvanBlZ3xhR0l4TDJnME9DODVOVGt3TWpJeE5ETTVNREEyTG1wd1p3fGI4YjBhZDhhYWFiNGQxMzMzNGMzMmE3NzJlZmUyZDkwZWFiYTU0ZjQyN2ViYzA2Y2IyNmZlNDU0ZDBmZjE5MGI
22490452 Pillow Block Bearings 

ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC

60-22-0207

Description

60-22-0207 SPLIT JOURNAL BEARING ; 2-7/16" BRONZE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-1/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

60-22-0207

BDI #
22490452

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2138.37 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,138.37 / each BDIExpress
QTY

Inventory

Total: 10

Brand
Manufacturer Name
ROYERSFORD FOUNDRY & MACHINE
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.803
Product Group - BDI
B04264
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.royersford.com
Weight / LBS
15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-1/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Actual Bolt Center to Center
7 Inch | 177.8Millimeter
Nominal Bolt Center to Center
7 Inch | 177.8 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh