Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BLLP1 https://www.bdiexpress.com/medias/INDASIPBXXXX-BLLP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyOXxpbWFnZS9qcGVnfGFHUmlMMmhrTXk4eE1EYzNNRGcyTWpFeE1qYzVPQzlKVGtSQlUwbFFRbGhZV0ZoZlFreE1VRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NzljMmM1MDY2N2RlM2ZlZTM3Mzk5N2Q3ZTZiZDZhMTRkZGQ1NTk5ZmI4MmNhNmYxNGExNTNiOTI1ODc3ODE2Yg
100388 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

BLLP1

Description

BLLP1 PILLOW BLOCK BEARING ; 12MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 12MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 81MM Minimum Bolt Spacing; 94MM Maximum Bolt Spacing; Not Relubricatable; Cast Iron; Non-Expansion

Part #

BLLP1

BDI #
100388

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

33.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 33.99 / each
$ 34.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.372
EAN
0808250101603
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
B1
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BLLP1
Weight / LBS
0.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 12MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 81MM Minimum Bolt Spacing; 94MM Maximum Bolt Spacing; Not Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
3.189 Inch | 81Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Bolt Spacing Maximum
3.701 Inch | 94Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Bore
0.472 Inch | 12 Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh