Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BMP9307F https://www.bdiexpress.com/medias/INDREXPBXXXX-AKP9-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhR0ppTDJnNE1TODVOamMwTXpJM09URTJOVGMwTG1wd1p3fDRlZGQyOTBhNzJlNjM5YzI0ZGMzMzQxNzMwZWI0NWMxOGQxZGNkNGU3NTVhNTM3OTNmZmNlYWIzNmJiZDk3ZjU
18142526 Pillow Block Bearings 

REXNORD REXNORD

BMP9307F

Description

BMP9307F PILLOW BLOCK ROLLER BEARING ; 3-7/16" SHAFT DIA

Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 5" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

10407329

BDI #
18142526

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7238.84 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 7,238.84 / each
$ 7,239.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
43.94
EAN
0698210040727
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
9307U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BMP9307F
Manufacturer Internal Number
6804072
Weight / LBS
81
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 5" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
13.3 Inch | 337.8Millimeter
Base to Center Height
5 Inch | 127 Millimeter
Nominal Bolt Center to Center
13.3 Inch | 337.8 Millimeter
Length Thru Bore
5.063 Inch | 128.6 Millimeter
Bore
3.438 Inch | 87.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh