Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg CP4B-220-USAF-100MT MOD
20494537 Pillow Block Bearings 

DODGE DODGE

CP4B-220-USAF-100MT MOD

Description

CP4B-220-USAF-100MT MOD ; NON RETURNABLE PILLOW BLK BALL BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 114MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 295MM Minimum Bolt Spacing; 334MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

053945

BDI #
20494537

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2589.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,589.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
34.9
EAN
0782475956975
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
BRG22220C3
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Closed End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
053945
Weight / LBS
77.04
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 114MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 295MM Minimum Bolt Spacing; 334MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
6.84 Inch | 173.736 Millimeter
Bolt Spacing Minimum
11.614 Inch | 295Millimeter
Bolt Spacing Maximum
13.15 Inch | 334Millimeter
Bore
3.937 Inch | 100 Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh