DODGE
DODGE
CP4B538-USAF-615LER ; 064667
DODGE DODGE
Description
CP4B538-USAF-615LER PILLOW BLOCK BEARING, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
4 Bolt Pillow Block; 6-15/16" Bore; 7.88" Base to Center Height; 23" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 10.81" Length Thru Bore; 22200K Insert Part Number; 2 Piece Split
Part #
064667
BDI #
27307146

Details
9955.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CP4B538-USAF-615LER-;-064667/p/27307146
Your Price
$ 9,955.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476172633
Weight / US pound
504.97
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22200K
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Closed End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
64667
Weight / LBS
504.97
Long Description
4 Bolt Pillow Block; 6-15/16" Bore; 7.88" Base to Center Height; 23" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 10.81" Length Thru Bore; 22200K Insert Part Number; 2 Piece Split
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Bolt Spacing Maximum
24.38 Inch | 619.252Millimeter
Base to Center Height
7.88 Inch | 200.152 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Length Thru Bore
10.81 Inch | 274.574 Millimeter
Bolt Spacing Minimum
21.63 Inch | 549.402Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh