SEALMASTER
SEALMASTER
CRTBF-PN16 RMW
SEALMASTER SEALMASTER
Description
CRTBF-PN16 RMW PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Fluoropolymer Coated Cast Iron; Non-Expansion
Part #
711218
BDI #
357312

Details
621.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CRTBF-PN16-RMW/p/357312
Your Price
$ 621.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.84
EAN
0662461337776
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Fluoropolymer Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
PN-16
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
711218
Weight / LBS
1.85
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Fluoropolymer Coated Cast Iron; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh