https://www.bdiexpress.com/medias/INDICIPBXXXX-CUCNPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxMXxpbWFnZS9qcGVnfGFEQTVMMmcyWXk4eE1EYzNNVEEyTnpRMk9UZzFOQzlKVGtSSlEwbFFRbGhZV0ZoZlExVkRUbEJRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjQwNjJkODNmNTZmNGRjZmZlOTc4MWE0NTQ0NWIzOWUwMWQyNDIyMjA5NzAxYjY1OGEyNTA5M2U0NjY1NzQ3Yw
https://www.bdiexpress.com/medias/INDICIPBXXXX-CUCNPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxMXxpbWFnZS9qcGVnfGFEQTVMMmcyWXk4eE1EYzNNVEEyTnpRMk9UZzFOQzlKVGtSSlEwbFFRbGhZV0ZoZlExVkRUbEJRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjQwNjJkODNmNTZmNGRjZmZlOTc4MWE0NTQ0NWIzOWUwMWQyNDIyMjA5NzAxYjY1OGEyNTA5M2U0NjY1NzQ3Yw
IPTCI
IPTCI
CUCNPP 206 30MM
IPTCI IPTCI
Description
CUCNPP 206 30MM PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Part #
2101045271
BDI #
517443
Details
131.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CUCNPP-206-30MM/p/517443
Your Price
$ 131.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.36
EAN
0080067573828
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
CUC206
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Corrosion Resistant | Hard Chrome Coated Insert | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
CUCNPP 206 30MM
Weight / LBS
3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.181 Inch | 30 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Actual Bolt Center to Center
4.8 Inch | 121Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

