PRECISION PULLEY
PRECISION PULLEY
E4B407
PRECISION PULLEY PRECISION PULLEY
Description
E4B407 ROLLER BEARING PILLOW BLOCK ; 4.4375IN BORE TYPE E 4 BOLT
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 12-5/8" Minimum Bolt Spacing; 13-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
E4B407
BDI #
23154432
Details
2711.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/E4B407/p/23154432
Your Price
$ 2,711.99 / each
$ 2,712.00 / each BDIExpress
$ 2,712.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
40.54
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ppi-global.com
Weight / LBS
90
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 12-5/8" Minimum Bolt Spacing; 13-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.75 Inch | 120.65 Millimeter
Bolt Spacing Maximum
13.75 Inch | 349.25Millimeter
Bolt Spacing Minimum
12.625 Inch | 320.675Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Nominal Bolt Center to Center
13.2 Inch | 335.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

