SEALMASTER
SEALMASTER
EMP-39
SEALMASTER SEALMASTER
Description
EMP-39 PILLOW BLOCK BEARING UNIT ; 2-7/16" BORE 3" BASE-CTR 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-1/8" Minimum Bolt Spacing; 8-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
701905
BDI #
353699
Details
1148.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EMP-39/p/353699
Your Price
$ 1,148.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.08
EAN
0662461014165
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
AR-2-27
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EMP-39
Manufacturer Internal Number
701905
Weight / LBS
20
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-1/8" Minimum Bolt Spacing; 8-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
8.875 Inch | 225.425Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Nominal Bolt Center to Center
8.2 Inch | 208.3 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bolt Spacing Minimum
7.125 Inch | 180.975Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



