Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EP2B-IP-107RE https://www.bdiexpress.com/medias/INDDODPBXXXX-EP2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDV8aW1hZ2UvanBlZ3xhRFJrTDJnME9TOHhNRFF5TWpRME5UYzJPRGN6TkM5SlRrUkVUMFJRUWxoWVdGaGZSVkF5UWtsUVh6SkNURlJmTXpBd2VETXdNQzVxY0djfDI4YzIyNjg3OWM0YTFkNzFkZDdhNjRmYWM3NzU3NzdjNWFmNTAxM2ViZThlNDE3MDNlZDEwMzBiZWUyOTIyOWY
247562 Pillow Block Bearings 

DODGE DODGE

EP2B-IP-107RE

Description

EP2B-IP-107RE PILLOW BLK RLR BRG ; NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 5-5/8" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

071142

BDI #
247562

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

502.94 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 502.94 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.83
EAN
0782476187767
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-107R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
EP2B-IP-107RE
Manufacturer Internal Number
071142
Weight / LBS
6.24
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 5-5/8" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
5.875 Inch | 149.225Millimeter
Bolt Spacing Minimum
5.625 Inch | 142.875Millimeter
Nominal Bolt Center to Center
5.3 Inch | 134.6 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh