https://www.bdiexpress.com/medias/INDREXXXTXXX-EP2B115CE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Mjl8aW1hZ2UvanBlZ3xhREkyTDJnd1lpOHhNRE0wTXpBd05UTTRPRGd6TUM5SlRrUlNSVmhZV0ZSWVdGaGZSVkF5UWpFeE5VTkZYek13TUhnek1EQXVhbkJufDk5MjgwMGFlYzVjNThkNWJkMjEyNzE1NDA4ZWE3YTdiN2UxYWNjYTE2YzdiOThhODZlNWI1YjM2NWNlMGRmYzU
REXNORD
REXNORD
EP2B107C
REXNORD REXNORD
Description
EP2B107C PILLOW BLOCK ROLLER BEARING ; 1-7/16" SHAFT DIA CI SETSCREW LOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 5.63" Minimum Bolt Spacing; 5.88" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
10479714
BDI #
24118969
Details
286.14921033
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EP2B107C/p/24118969
Your Price
$ 286.15 / each
$ 393.53 / each BDIExpress
$ 393.53 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.263
EAN
0782934931208
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10479714
Weight / LBS
4.99
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 5.63" Minimum Bolt Spacing; 5.88" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
5.63 Inch | 143.002Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bolt Spacing Maximum
5.88 Inch | 149.352Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
2.71 Inch | 68.834 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh