

DODGE
DODGE
EP4B-IP-507R
DODGE DODGE
Description
EP4B-IP-507R PILLOW BLK RLR BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
071610
BDI #
247962

Details
8054.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EP4B-IP-507R/p/247962
Your Price
$ 8,054.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
99.66
EAN
0782476274993
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-507R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
EP4B-IP-507R
Weight / LBS
220
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
6.17 Inch | 156.72 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Bolt Spacing Maximum
19.125 Inch | 485.775Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh