https://www.bdiexpress.com/medias/INDL-BPBXXXX-PB-2BLT-EPB22435H-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzZ8aW1hZ2UvanBlZ3xhR0V4TDJoa1ppOHhNREl3T0RjME1qRTNPRGcwTmk5SlRrUk1MVUpRUWxoWVdGaGZVRUpmTWtKTVZGOUZVRUl5TWpRek5VaGZNekF3V0RNd01DNXFjR2N8NDhmMDQyNzA3ZWFlYTBkMzc0MDI1YTdiOGEyYmJiNWUyOTU4MzVhMzVkYmRmMDA0NjM0MTUwZGEzZGQ0ZTY2OQ
https://www.bdiexpress.com/medias/INDL-BPBXXXX-PB-2BLT-EPB22435H-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzZ8aW1hZ2UvanBlZ3xhR0V4TDJoa1ppOHhNREl3T0RjME1qRTNPRGcwTmk5SlRrUk1MVUpRUWxoWVdGaGZVRUpmTWtKTVZGOUZVRUl5TWpRek5VaGZNekF3V0RNd01DNXFjR2N8NDhmMDQyNzA3ZWFlYTBkMzc0MDI1YTdiOGEyYmJiNWUyOTU4MzVhMzVkYmRmMDA0NjM0MTUwZGEzZGQ0ZTY2OQ
LINKBELT
LINKBELT
EPB22431H
LINKBELT LINKBELT
Description
EPB22431H PILLOW BLOCK ROLLER BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 7-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
10419498
BDI #
572912
Details
504.7
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EPB22431H/p/572912
Your Price
$ 504.70 / each
$ 505.00 / each BDIExpress
$ 505.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.436
EAN
0662327024932
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
B22431HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EPB22431H
Manufacturer Internal Number
5802493
Weight / LBS
12
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 7-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Bolt Spacing Minimum
6.063 Inch | 154Millimeter
Bolt Spacing Maximum
7.25 Inch | 184.15Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

