https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-ESA-P2B-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyOTB8aW1hZ2UvanBlZ3xhRGsyTDJnMVl5OHhNREl5T0RFNU56QTVOelV3TWk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5RlUwRmZVREpDWDFSU1FsOHpNREI0TXpBd0xtcHdad3xjNDQ4ZDBkZWMzNDljZjI0YTcwMjA0YWIxNGYxY2UzYjA4ODNkYTEwNTJiYjZlZjZlYjM0ZDEyNTM0ZjdkNjk1
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-ESA-P2B-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyOTB8aW1hZ2UvanBlZ3xhRGsyTDJnMVl5OHhNREl5T0RFNU56QTVOelV3TWk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5RlUwRmZVREpDWDFSU1FsOHpNREI0TXpBd0xtcHdad3xjNDQ4ZDBkZWMzNDljZjI0YTcwMjA0YWIxNGYxY2UzYjA4ODNkYTEwNTJiYjZlZjZlYjM0ZDEyNTM0ZjdkNjk1
TIMKEN
TIMKEN
ESA-P2B-TRB-2 15/16E
TIMKEN TIMKEN
Description
ESA-P2B-TRB-2 15/16E PILLOW BLOCK BRNG ; 2-BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-1/16" Minimum Bolt Spacing; 10" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
ESA-P2B-TRB-2 15/16E
BDI #
24007251
Details
1665.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ESA-P2B-TRB-2-15-16E/p/24007251
Your Price
$ 1,665.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
17.055
EAN
0883450806107
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Self Aligning Insert
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
37.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-1/16" Minimum Bolt Spacing; 10" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bolt Spacing Minimum
8.063 Inch | 204.8Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Maximum
10 Inch | 254Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

