

EDT CORP
EDT CORP
FA10AD7-1-3/16
EDT CORP EDT CORP
Description
FA10AD7-1-3/16 ; POR
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1.56" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
FA10AD7-1-3/16
BDI #
20880657

Details
1334.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/FA10AD7-1-3-16/p/20880657
Your Price
$ 1,334.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.27
EAN
0883450928229
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
FAIUD7-1-3/16
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Low Backing Height | White Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1.56" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Bolt Spacing Maximum
5.13 Inch | 130.3Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Bolt Spacing Minimum
4.13 Inch | 104.9Millimeter
Length Thru Bore
1.77 Inch | 44.958 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Base to Center Height
1.56 Inch | 39.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh