Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FA9FE7-23-LKHTE https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-TB-FA-9-F-7-LKHTE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0ODJ8aW1hZ2UvanBlZ3xhRGcyTDJnMllTOHhNREl5T0RFek56YzFORFkxTkM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5VVFsOUdRVjg1WDBaZk4xOU1TMGhVUlY4ek1EQjRNekF3TG1wd1p3fDVmOWU4MWY4ZTAzZmUyMmMyYTQ2NWRmNDU5Yzk3YWRiZGE3ZmMzNDkwNDIwMDI0YTU4NTNmMzNmNTM2MTkyNTA
20881945 Pillow Block Bearings 

EDT CORP EDT CORP

FA9FE7-23-LKHTE

Description

FA9FE7-23-LKHTE PILLOW BLOCK BEARING ; TAPPED BASE

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Double Lock Sleeve Mount; Sleeve Bearing; Not Relubricatable; Cast Metal; Expansion

Part #

FA9FE7-23-LKHTE

BDI #
20881945

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1068.11 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,068.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.542
EAN
0883450929271
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Sleeve
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Metal
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
FAIUE7-23-LK-HTE
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
White Bearing Finish | High Temperature
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Double Lock Sleeve Mount; Sleeve Bearing; Not Relubricatable; Cast Metal; Expansion
Actual Bolt Center to Center
3.2 Inch | 81.3Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
3.2 Inch | 81.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh