https://www.bdiexpress.com/medias/INDSKFPBXXXX-FSAF-22314-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MzN8aW1hZ2UvanBlZ3xhRFV3TDJnek5pOHhNRFExTlRrMU1qRTJNamcwTmk5SlRrUlRTMFpRUWxoWVdGaGZSbE5CUmw4eU1qTXhORjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MjFjNDU3ZTBlOTdkOGQyZjdmMmJhNjU2ZWI3ZjczYzM1YWQ1Yzc1MWM5M2ExOTBjNGM0MzliNWYzZWRhNDQ1Mw
https://www.bdiexpress.com/medias/INDSKFPBXXXX-FSAF-22314-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MzN8aW1hZ2UvanBlZ3xhRFV3TDJnek5pOHhNRFExTlRrMU1qRTJNamcwTmk5SlRrUlRTMFpRUWxoWVdGaGZSbE5CUmw4eU1qTXhORjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MjFjNDU3ZTBlOTdkOGQyZjdmMmJhNjU2ZWI3ZjczYzM1YWQ1Yzc1MWM5M2ExOTBjNGM0MzliNWYzZWRhNDQ1Mw
SKF
SKF
FSAF 22314
SKF SKF
Description
FSAF 22314 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 70MM Bore; 95MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 250.83MM Minimum Bolt Spacing; 279.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
FSAF 22314
BDI #
1266131
Details
1842.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/FSAF-22314/p/1266131
Your Price
$ 1,842.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.38
EAN
7316576663321
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22314 CC/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FSAF 22314
Weight / LBS
42
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 70MM Bore; 95MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 250.83MM Minimum Bolt Spacing; 279.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
9.875 Inch | 250.83Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Length Thru Bore
5.375 Inch | 136.525 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

