

PEER BEARING
PEER BEARING
HCP207-20AT-A
PEER BEARING PEER BEARING
Description
PER.HCP207-20AT-A PILLOW BLOCK BRG UNIT ; ECCENTRIC LOCKING COLLAR
Pillow Block Bearing; 1-1/4" Bore; 1-7/8" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; Triple Lip Seal
Part #
PER.HCP207-20AT-A
BDI #
25117619

Details
176.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/HCP207-20AT-A/p/25117619
Your Price
$ 176.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.84
EAN
1200106993940
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.peerbearing.com
Product Detail
Pillow Block Bearing
Product Specification
1-1/4" Bore; 1-7/8" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; Triple Lip Seal
Long Description
Pillow Block Bearing; 1-1/4" Bore; 1-7/8" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; Triple Lip Seal