

PEER BEARING
PEER BEARING
HCP210-32XT-A
PEER BEARING PEER BEARING
Description
PER.HCP210-32XT-A PILLOW BLOCK BRG UNIT ; ECCENTRIC LOCKING COLLAR
Pillow Block Bearing; 2" Bore; 2-1/4" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 6-1/4" Bolt Spacing; Relubricatable; Cast Iron; Triple Lip Seal
Part #
PER.HCP210-32XT-A
BDI #
25117635

Details
204.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/HCP210-32XT-A/p/25117635
Your Price
$ 204.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.15
EAN
1200106797531
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.peerbearing.com
Product Detail
Pillow Block Bearing
Product Specification
2" Bore; 2-1/4" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 6-1/4" Bolt Spacing; Relubricatable; Cast Iron; Triple Lip Seal
Long Description
Pillow Block Bearing; 2" Bore; 2-1/4" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 6-1/4" Bolt Spacing; Relubricatable; Cast Iron; Triple Lip Seal