Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LRPB1 3/16 https://www.bdiexpress.com/medias/INDFAFPBXXXX-LRPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkzN3xpbWFnZS9qcGVnfGFHTXpMMmhoTkM4eE1EYzJPREE1TlRJNE1URTRNaTlKVGtSR1FVWlFRbGhZV0ZoZlRGSlFRbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58MzhmNGQ5ZDU0ODM5NzgwYmZhODlkYTk4NTM1ZDlhM2E0ZGMxODAwYjQwZjM2ZWVhNDViMjBiNTg5OTBmZWZkNw
1365361 Pillow Block Bearings 

TIMKEN TIMKEN

LRPB1 3/16

Description

LRPB1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-5/16" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Zinc Coated Stamped Steel; Non-Expansion

Part #

LRPB1 3/16

BDI #
1365361

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

169.95 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 169.95 / each
$ 170.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.476
EAN
0087796057951
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Zinc Coated Stamped Steel
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
RAL103NPPB
Seals
Double Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LRPB 1 3/16
Weight / LBS
1.05
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Zinc Coated Stamped Steel; Non-Expansion
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Bolt Spacing Maximum
4.125 Inch | 104.775Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Bolt Spacing Minimum
3 Inch | 76.2Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh