https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-LSE-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNjN8aW1hZ2UvanBlZ3xhR1pqTDJoaU1TOHhNREl5T0RFNU9Ua3hOVFUxTUM5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5TVUwVmZRbDh6TURCNE16QXdMbXB3Wnd8NDNhMDZjODk5ZTg3NWY2NzRjYWJhN2IzMWYwNjdjNWQ1ZDZhM2E3MzZjMzVlZmYxOGE3MjgzZjQzMWZhNGY3NQ
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-LSE-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNjN8aW1hZ2UvanBlZ3xhR1pqTDJoaU1TOHhNREl5T0RFNU9Ua3hOVFUxTUM5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5TVUwVmZRbDh6TURCNE16QXdMbXB3Wnd8NDNhMDZjODk5ZTg3NWY2NzRjYWJhN2IzMWYwNjdjNWQ1ZDZhM2E3MzZjMzVlZmYxOGE3MjgzZjQzMWZhNGY3NQ
TIMKEN
TIMKEN
LSE415BRHSNQATLL312GA120
TIMKEN TIMKEN
Description
LSE415BRHSNQATLL312GA120 PILLOW BLK BRG ; NON-RETURNABLE 4-15/16" BORE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSE415BRHSNQATLL312GA120
BDI #
22836151
Details
11107.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSE415BRHSNQATLL312GA120/p/22836151
Your Price
$ 11,107.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
80.739
EAN
0013992137678
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSE415BR
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
6.375 Inch | 162 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Actual Bolt Center to Center
17.7 Inch | 449.6Millimeter
Length Thru Bore
3.74 Inch | 95 Millimeter
Nominal Bolt Center to Center
17.7 Inch | 449.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

