TIMKEN
TIMKEN
LSE607BRHSKPS
TIMKEN TIMKEN
Description
LSE607BRHSKPS PILLOW BLOCK CYL RLR BRG ; 6-7/16" BORE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 6-7/16" Bore; 8.386" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSE607BRHSKPS
BDI #
21955433
Details
27847.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSE607BRHSKPS/p/21955433
Your Price
$ 27,847.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992101181
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSE607BR
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
120.27
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-7/16" Bore; 8.386" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4.291 Inch | 109 Millimeter
Actual Bolt Center to Center
14.5 Inch | 368.3Millimeter
Nominal Bolt Center to Center
14.5 Inch | 368.3 Millimeter
Base to Center Height
8.386 Inch | 213 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


