TIMKEN
TIMKEN
LSE704BXHSAFQHTPS
TIMKEN TIMKEN
Description
LSE704BXHSAFQHTPS PILLOW BLK CYL RLR BRG ; 7-1/4" BORE EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 7-1/4" Bore; 9.764" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
LSE704BXHSAFQHTPS
BDI #
22808653
Details
45241.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSE704BXHSAFQHTPS/p/22808653
Your Price
$ 45,241.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
162.99
EAN
0013992064196
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSE704BX
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | With Angled Split Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
359.32
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7-1/4" Bore; 9.764" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
9.764 Inch | 248 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Bore
7.25 Inch | 184.15 Millimeter
Actual Bolt Center to Center
16.6 Inch | 421.6Millimeter
Nominal Bolt Center to Center
16.6 Inch | 421.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


